Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451T21

  • Mfr # 451T21

  • Zoro # G5284708


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Laser Light
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T21
Zoro #
G5284708
UPC #
00194484001674
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Light
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, Red
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Material
Vinyl
Subject Matter
Laser Hazard
Double-Sided
No
Sign Legend Color
Black, Red
Header Background Color
White
Legend Style
Symbol and Text
Background Color
White
Header Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Legend
Danger Laser Light
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Background Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Metal Detectable
No
Corrosion Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Glow In The Dark
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Includes Mounting Hardware
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger Laser Light, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.