Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451T27

  • Mfr # 451T27

  • Zoro # G5858960


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T27
Zoro #
G5858960
UPC #
00194484153823
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Language
English
Background Color
White
Subject Matter
Laser Hazard
Legend Color
Black
Header Legend Color
White
Material
Vinyl
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Blue
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Header Style
Text
Mirror Print
No
Corrosion Resistant
No
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Sign Header
Notice
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Metal Detectable
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.