Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451X56

  • Mfr # 451X56

  • Zoro # G5788367


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451X56
Zoro #
G5788367
UPC #
00194484154240
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Legend Color
Black, Yellow
Material
Vinyl
Symbol
General Warning Hazard
Background Color
White
Sign Legend Text Color
Black, Yellow
State Specific Sign
No
Sign Header Text Color
White
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend
Microwave Oven In Use.
Sign Legend Background Color
White
Mirror Print
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Sign Header
Danger
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Graffiti Resistant
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Oven In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.