Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451Y36

  • Mfr # 451Y36

  • Zoro # G5799810


product price:  $7.29
/ea

Key Features

Header
Radiation
Legend
Restricted Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y36
Zoro #
G5799810
UPC #
00194484154769
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Restricted Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.1096
Legend Style
Symbol and Text
Subject Matter
Radiation Hazard
ANSI Compliant
No
Language
English
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Sign Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Legend Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink, Yellow
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Mirror Print
No
Sign Legend Background Color
Pink, Yellow
Sign Header
Radiation
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Restricted Area
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
State Specific Sign
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.