Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451Z90

  • Mfr # 451Z90

  • Zoro # G5851218


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Naturally Occurring Radioactive Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z90
Zoro #
G5851218
UPC #
00194484155711
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Naturally Occurring Radioactive Material
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Background Color
Pink
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
Yellow
Material
Vinyl
Symbol
Radioactive Material Hazard
Legend Color
Pink
Language
English
Sign Legend Text Color
Pink
Protective Coating
No Protective Coating
Glow In The Dark
No
Corrosion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Adhesive Style
Permanent
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Sign Legend
Naturally Occurring Radioactive Material
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Pink
Mirror Print
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Naturally Occurring Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.