Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 452A15

  • Mfr # 452A15

  • Zoro # G5860948


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Film Badge Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A15
Zoro #
G5860948
UPC #
00194484155858
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Film Badge Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
Yellow
Sign Legend Color
Pink
Material
Vinyl
Header Background Color
Pink
ANSI Compliant
Yes
Language
English
Legend Color
Pink
Subject Matter
Radiation Hazard
OSHA Compliant
Yes
Sign Legend Text Color
Pink
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Pink
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Legend
Film Badge Required In This Area
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Adhesive Style
Permanent
Mirror Print
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Film Badge Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.