Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 452A36

  • Mfr # 452A36

  • Zoro # G5796493


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
High Radiation Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A36
Zoro #
G5796493
UPC #
00194484155971
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
High Radiation Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.1096
Language
English
Legend Color
Pink
Header Legend Color
Pink
Header Background Color
Yellow
OSHA Compliant
Yes
Subject Matter
Radiation Hazard
Background Color
Yellow
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
No
Material
Vinyl
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Number of Printed Sides
1
Write on Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Mirror Print
No
Metal Detectable
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header
No Header
State Specific Sign
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend
Danger High Radiation Area Authorized Personnel Only
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger High Radiation Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.