Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 452A43

  • Mfr # 452A43

  • Zoro # G5773000


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Radiation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A43
Zoro #
G5773000
UPC #
00194484156022
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Radiation
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Language
English
Symbol
Radioactive Material Hazard
Background Color
White
Material
Vinyl
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend
Radiation
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.