Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 464X11

  • Mfr # 464X11

  • Zoro # G5800571


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X11
Zoro #
G5800571
UPC #
00194484196264
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend
Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Chemical Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header Style
Text
Protective Coating
No Protective Coating
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.