Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 464X67

  • Mfr # 464X67

  • Zoro # G5208399


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
Wear Goggles And Rubber Gloves When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464X67
Zoro #
G5208399
UPC #
00194484004897
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Goggles And Rubber Gloves When Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Mirror Print
No
Sign Header
Caution
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Wear Goggles, Face Shield, Rubber Gloves And Apron When Handling Acid Or Caustic
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header Background Color
Yellow
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Goggles, Face Shield, Rubber Gloves And Apron When Handling Acid Or Caustic, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.