Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 464Y21

  • Mfr # 464Y21

  • Zoro # G5866152


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin (w/Symbol)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Y21
Zoro #
G5866152
UPC #
00194484196912
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin (w/Symbol)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Double-Sided
No
Header Background Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
Corrosives Avoid Contact With Eyes And Skin
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Corrosion Resistant
No
Chemical Resistant
No
Sign Header
Danger
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives Avoid Contact With Eyes And Skin, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.