Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 464Z82

  • Mfr # 464Z82

  • Zoro # G5844227


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger Acids
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z82
Zoro #
G5844227
UPC #
00194484197865
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger Acids
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Sign Legend Background Color
Red, White
Graffiti Resistant
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Chemical Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend
Danger-Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header
No Header
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a),OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger-Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.