Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 464Z95

  • Mfr # 464Z95

  • Zoro # G5897713


product price:  $7.19
/ea

Key Features

Header
No Header
Legend
Sodium Hypochlorite Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z95
Zoro #
G5897713
UPC #
00194484197964
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Label
Header
No Header
Legend
Sodium Hypochlorite Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Red, White
Material
Vinyl
Background Color
Red, White
Language
English
Sign Legend Text Color
Red, White
Glow In The Dark
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Header
No Header
Chemical Resistant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
Red, White
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend
Sodium Hypochlorite Danger Avoid Contact With Skin, Eyes Or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes Or Vapor
Adhesive Style
Permanent
Product Type
HMIG Label
Preprinted Images
Red Boarder
Shape
Rectangle
Preprinted Text
Sodium Hypochlorite Danger Avoid Contact with Skin, Eyes or Clothing Corrosive Do Not Take Internally Avoid Breathing Fumes or Vapor
Adhesive Material
Acrylic
Adhesive
Non-Adhesive
Package Type
Each
Number of Labels
1
Hazard Communication Standard
ANSI
Lamination Type
Not Laminated
Adhesive Properties
Permanent Adhesive

Description

HMIG Label, Adhesive Non-Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Red/White, Hazard Communication Standard ANSI, Height 7 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Flexible, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Package Type Each, Preprinted Images Red Border

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.