Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465A49

  • Mfr # 465A49

  • Zoro # G5837839


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465A49
Zoro #
G5837839
UPC #
00194484198220
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.501,502,503
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.501, 502, 503
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
Notice
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Text Color
White
Material Properties
Flexible
Sign Header Style
Text
Adhesive Type
Acrylic
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Fall Protection Guidelines When Working Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.