Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465G15

  • Mfr # 465G15

  • Zoro # G5182550


product price:  $7.19
/ea

Key Features

Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465G15
Zoro #
G5182550
UPC #
00194484005757
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Legend Pictogram ID
PPIC-51
ANSI Standards
ANSI Z535
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Do Not Enter Without A Confined Space Permit.
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Number of Printed Sides
1
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-55
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Corrosion Resistant
No
Sign Header
Caution
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without A Confined Space Permit., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products