Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465G63

  • Mfr # 465G63

  • Zoro # G5867668


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Confined Space Entry Permit Required Call Your Supervisor
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465G63
Zoro #
G5867668
UPC #
00194484198862
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Confined Space Entry Permit Required Call Your Supervisor
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header
Caution
Adhesive Style
Permanent
Corrosion Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Sign Header Style
Text
Adhesive Type
Acrylic
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Legend
Confined Space Entry Permit Required Call Your Supervisor
Chemical Resistant
No
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required Call Your Supervisor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products