Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465H12
Mfr # 465H12
Zoro # G5077261
product price: $7.29
/eaKey Features
Header
Caution
Legend
Non-Permit Confined Space -Keep Out- Unless Authorized
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
465H12
Zoro #
G5077261
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space -Keep Out- Unless Authorized, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.