Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465H60

  • Mfr # 465H60

  • Zoro # G5845940


product price:  $7.19
/ea

Key Features

Header
Danger
Legend
Confined Space Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465H60
Zoro #
G5845940
UPC #
00194484199425
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Graffiti Resistant
No
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Background Color
Red
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Header Pictogram ID
PPIC-61
Legend Pictogram Description
Not Allowed
Sign Header Text Color
White
Legend Pictogram ID
PADM-09
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Includes Mounting Hardware
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend
Confined Space. Authorized Personnel Only.
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products