Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J19

  • Mfr # 465J19

  • Zoro # G5077018


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Confined Space
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465J19
Zoro #
G5077018
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend
Confined Space
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Mirror Print
No
Sign Header Style
Text
Includes Mounting Hardware
No
Chemical Resistant
No
Graffiti Resistant
No
Material Properties
Flexible
Sign Header
Danger
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-47
Legend Pictogram Description
No Entry
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products