Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J47

  • Mfr # 465J47

  • Zoro # G5524397


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Confined Space Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465J47
Zoro #
G5524397
UPC #
00194484052195
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black, Red, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red, Yellow
Glow In The Dark
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Legend Pictogram Description
Confined Space
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Legend
Confined Space Authorized Personnel Only.
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PCSP-05
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.