Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465L29

  • Mfr # 465L29

  • Zoro # G5854027


product price:  $7.19
/ea

Key Features

Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before & During Entry
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465L29
Zoro #
G5854027
UPC #
00194484200381
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before & During Entry
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Chemical Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
State Specific Sign
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Danger
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Header Style
Text
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.