Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M22

  • Mfr # 465M22

  • Zoro # G5555090


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465M22
Zoro #
G5555090
UPC #
00194484053031
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Permit Required Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Write on Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Chemical Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Legend
Confined Space Permit Required Do Not Enter
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Sign Header Text Color
White
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.