Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M46

  • Mfr # 465M46

  • Zoro # G5614487


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M46
Zoro #
G5614487
UPC #
00194484053260
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
Danger
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend
Do Not Perform A Confined Space Rescue Without Proper Safety Equipment
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Perform A Confined Space Rescue Without Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products