Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M79

  • Mfr # 465M79

  • Zoro # G5600618


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Oxygen Deficient Confined Space
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M79
Zoro #
G5600618
UPC #
00194484053505
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Oxygen Deficient Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Legend
Oxygen Deficient Confined Space
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Header
Danger
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen Deficient Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products