Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 465R43

  • Zoro # G5619457


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Sign Material
Vinyl
Legend
Emergency Shelter
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R43
Zoro #
G5619457
UPC #
00194484055493
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Emergency Shelter
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Protective Coating
No Protective Coating
Mirror Print
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Emergency Shelter
Includes Mounting Hardware
No
Corrosion Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header
No Header
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.