Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465U28

  • Mfr # 465U28

  • Zoro # G5636902


product price: $7.19
/ea

Key Features

Header
Caution
Legend
Gloves Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U28
Zoro #
G5636902
UPC #
00194484056810
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Sign Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Legend Pictogram ID
PPEQ-820
Mirror Print
No
Adhesive Style
Permanent
Legend Pictogram Description
Gloves
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Chemical Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Material Properties
Flexible
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Legend
Gloves Required
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.