Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465U48

  • Mfr # 465U48

  • Zoro # G5557443


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Gloves Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U48
Zoro #
G5557443
UPC #
00194484056995
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Gloves Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Legend
Gloves Required In This Area
Sign Legend Style
Symbol and Text
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Metal Detectable
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
State Specific Sign
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Includes Mounting Hardware
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gloves Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.