Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465U76

  • Mfr # 465U76

  • Zoro # G5639739


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U76
Zoro #
G5639739
UPC #
00194484057275
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI 969 Compliant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header
Caution
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend
Do Not Wear Gloves While Operating This Equipment
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Gloves While Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.