Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465V72

  • Mfr # 465V72

  • Zoro # G5567149


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Safety Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V72
Zoro #
G5567149
UPC #
00194484058050
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
ANSI 969 Compliant
No
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Legend Pictogram Description
Gloves
Mirror Print
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Background Color
Red
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend
Safety Gloves Required.
Legend Pictogram ID
PPEQ-946
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Header Pictogram ID
PPIC-61
Number of Printed Sides
1
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.