Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465W65

  • Mfr # 465W65

  • Zoro # G5570947


product price: $7.29
/ea

Key Features

Header
Notice
Legend
Shoe Covers Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W65
Zoro #
G5570947
UPC #
00194484058937
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Shoe Covers Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Write on Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Corrosion Resistant
No
Sign Header Text Color
White
Chemical Resistant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
Material Properties
Flexible
Number of Printed Sides
1
Mirror Print
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Header Background Color
Blue
Metal Detectable
No
Sign Legend
Shoe Covers Required
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shoe Covers Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.