Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465W83

  • Mfr # 465W83

  • Zoro # G5551861


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Safety Shoes Must Be Worn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465W83
Zoro #
G5551861
UPC #
00194484059057
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Safety Shoes Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Orange
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Orange
Corrosion Resistant
No
Sign Header Style
Text
Write on Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header Text Color
Black
Sign Legend
Safety Shoes Must Be Worn
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
Mirror Print
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Orange
Glow In The Dark
No
Sign Header
Warning
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.