Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465W89

  • Mfr # 465W89

  • Zoro # G5600633


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Wear Your Gloves
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W89
Zoro #
G5600633
UPC #
00194484059095
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Your Gloves
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Orange
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Orange
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend
Wear Your Gloves
Sign Header Text Color
Black
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Gloves, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.