Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y35

  • Mfr # 465Y35

  • Zoro # G5821081


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Y35
Zoro #
G5821081
UPC #
00194484200800
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Corrosion Resistant
No
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Legend
Hearing Protection Must Be Worn While Working In This Area
Sign Legend Style
Text
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Header Style
Text
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn While Working In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.