Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y71

  • Mfr # 465Y71

  • Zoro # G5181141


product price: $7.29
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Y71
Zoro #
G5181141
UPC #
00194484007706
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hearing Protection Required
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
State Specific Sign
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Material Properties
Flexible
Adhesive Type
Acrylic
Mirror Print
No
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Write on Surface
No
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.