Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z38

  • Mfr # 465Z38

  • Zoro # G5235489


product price:  $7.19
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Z38
Zoro #
G5235489
UPC #
00194484007843
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Sign Header
Caution
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Write on Surface
No
Corrosion Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Background Color
Yellow
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Traditional OSHA
Material Properties
Flexible
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Legend
Hearing Protection Required In This Area
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products