Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z67

  • Mfr # 465Z67

  • Zoro # G5619299


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area Hearing Damage Can Occur
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Z67
Zoro #
G5619299
UPC #
00194484060190
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required In This Area Hearing Damage Can Occur
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Yellow
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Corrosion Resistant
No
Sign Legend Background Color
White
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header
Caution
Adhesive Type
Acrylic
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Write on Surface
No
Mirror Print
No
Legend Pictogram Description
Ear Protection
Material Properties
Flexible
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hearing Protection Required In This Area. Hearing Damage Can Occur.
Legend Pictogram ID
PPEQ-200
Header Pictogram ID
PPIC-55
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area. Hearing Damage Can Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.