Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466A89

  • Mfr # 466A89

  • Zoro # G5223458


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Wear Ear Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A89
Zoro #
G5223458
UPC #
00194484008154
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Ear Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header Style
Text
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend
Wear Ear Protection
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Header
Caution
Adhesive Type
Acrylic
Chemical Resistant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.