Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466G26

  • Mfr # 466G26

  • Zoro # G5277750


product price:  $7.19
/ea

Key Features

Header
Notice
Legend
Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466G26
Zoro #
G5277750
UPC #
00194484009052
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Legend
Ear Protection Required In This Area
Graffiti Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Type
Acrylic
Metal Detectable
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Chemical Resistant
No
Write on Surface
No
Mirror Print
No
Glow In The Dark
No
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.