Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466G41

  • Mfr # 466G41

  • Zoro # G5634699


product price: $7.29
/ea

Key Features

Header
Notice
Legend
Hearing Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G41
Zoro #
G5634699
UPC #
00194484061203
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Legend
Hearing Protection Must Be Worn In This Area
Sign Header
Notice
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Number of Printed Sides
1
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Mounting Location
Wall
Sign Header Style
Text
Chemical Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.