Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466G63

  • Mfr # 466G63

  • Zoro # G5899052


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
Ear Protection Is Available See Your Supervisor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G63
Zoro #
G5899052
UPC #
00194484203306
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Ear Protection Is Available See Your Supervisor
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Green
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Green
Adhesive Type
Acrylic
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Graffiti Resistant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header
Safety First
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend
Ear Protection Is Available See Your Supervisor
Adhesive Style
Permanent
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Is Available See Your Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.