Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466H03

  • Mfr # 466H03

  • Zoro # G5854392


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Ear Protection Required While Equipment Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466H03
Zoro #
G5854392
UPC #
00194484203436
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Ear Protection Required While Equipment Operating
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Background Color
Black, Orange
Header Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Header Style
Text
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend Style
Text
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Background Color
Orange
Write on Surface
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Orange
Average Outdoor Durability
2 yr
Sign Legend
Ear Protection Required While Equipment Operating
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required While Equipment Operating, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.