Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466H28

  • Mfr # 466H28

  • Zoro # G5190853


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
High Noise Area Wear Ear Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466H28
Zoro #
G5190853
UPC #
00194484009373
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
High Noise Area Wear Ear Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Text Color
Black
Graffiti Resistant
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Noise Area Wear Ear Protection
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Sign Header Background Color
Black, Orange
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Adhesive Type
Acrylic
Write on Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Wear Ear Protection, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products