Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466K48

  • Mfr # 466K48

  • Zoro # G5500481


product price: $7.29
/ea

Key Features

Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K48
Zoro #
G5500481
UPC #
00194484061548
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Chemical Resistant
No
Write on Surface
No
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Bump Caps Must Be Worn In This Area
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header
Caution
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bump Caps Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.