Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466N97

  • Mfr # 466N97

  • Zoro # G5234649


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Cancer Suspect Agent Area Protective Equipment Required Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466N97
Zoro #
G5234649
UPC #
00194484010256
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Cancer Suspect Agent Area Protective Equipment Required Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Graffiti Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Adhesive Style
Permanent
Sign Legend
Cancer Suspect Agent Area Protective Equipment Required Authorized Personnel Only
Sign Header
No Header
Mirror Print
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Cancer Suspect Agent Area Protective Equipment Required Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.