Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466P29

  • Mfr # 466P29

  • Zoro # G5595480


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466P29
Zoro #
G5595480
UPC #
00194484146351
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend
Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result.
Sign Header Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Material Properties
Flexible
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Legend Pictogram Description
Exclamation Point
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-55
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header Background Color
Yellow
Sign Header
Caution
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Legend Pictogram ID
PPIC-43
Mirror Print
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products