Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466R50

  • Mfr # 466R50

  • Zoro # G5646982


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Life Jackets Must Be Worn Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466R50
Zoro #
G5646982
UPC #
00194484147433
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Life Jackets Must Be Worn Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1915.158(a)(1),29 CFR 1926.106(a),29 CFR 1918.105(b)
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Glow In The Dark
No
Chemical Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend
Life Jackets Must Be Worn Beyond This Point
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Notice
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Life Jackets Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.