Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466R62

  • Mfr # 466R62

  • Zoro # G5626892


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466R62
Zoro #
G5626892
UPC #
00194484147556
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Wear Proper Cleanroom Clothing Before Entering This Room
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Legend
Wear Proper Cleanroom Clothing Before Entering This Room
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Legend Style
Text
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Header
Notice
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Proper Cleanroom Clothing Before Entering This Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.