Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466W59

  • Mfr # 466W59

  • Zoro # G5238252


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Wear Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466W59
Zoro #
G5238252
UPC #
00194484010980
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Legend Pictogram Description
Eye Protection
Mirror Print
No
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Header Style
Text
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-202
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Material Properties
Flexible
Graffiti Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Wear Eye Protection
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Caution
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.