Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466W71

  • Mfr # 466W71
  • Zoro # G5161943
product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Goggles Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466W71
Zoro #
G5161943
UPC #
00194484011048
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Goggles Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Background Color
Black
Sign Header
Caution
Adhesive Style
Permanent
Write on Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Legend
Goggles Required
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.