Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466X86

  • Mfr # 466X86

  • Zoro # G5870580


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466X86
Zoro #
G5870580
UPC #
00194484205782
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Write on Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Header Text Color
White
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Chemical Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Eye Protection Required.
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.